References
Tesa:64620 25M 25MM WHITE
Rubix:269A3647
Manufacturer :64620-00003-00
EAN:4005800115189


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 25 m |
| Material | pp film (backing), synthetic rubber (adhesive), glassine (liner) |
Product details : TESA 64620 DOUBLE SIDED FILM TAPE 25MX25MM WHITE
tesa® 64620 is a double-sided self-adhesive tape, consisting of a white PP-carrier and a synthetic rubber adhesive mass system. With the synthetic rubber adhesive, tesa® 64620 is solvent free and offers a high tack.
tesa® 64620 is protected by a siliconised paper liner.
tesa® 64620 is protected by a siliconised paper liner.
Strengths
- tesa® 64620 is protected by a siliconized paper liner.
- With the hotmelt adhesive, tesa® 64620 is solvent free and offers a high tack.
Applications
* Floor Laying
* General purpose fixing tape
* General purpose fixing tape
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 25 m |
| Material | pp film (backing), synthetic rubber (adhesive), glassine (liner) |
| Thickness | 0.185 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Usually arrives within 14 working days