References
3M:06408A
Rubix:45009870
Manufacturer :7100056217
EAN:00051131064089





Product details : 3M 06408 VINYL TAPE 471+ INDIGO 12MMX32M 0.14MM
Superior conformability, sharp paint lines and clean removal Create Detailed and Fine Paint Lines 3M™ Vinyl Tape 471+ is a high-temperature paint masking tape designed to create sharp paint lines on complex jobs, including critical paint applications that feature detailed designs or curves. It has a semi-translucent indigo film backing designed to provide some visual clarity for alignment during application. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces. Tape remains stretched, without lifting to avoid paint bleed.
Strengths
•Provides clean removal without adhesive residue after a 30 minute bake cycle at 121 °C. Even no ghosting effect
Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
Technical specifications
Attributes
| Width | 12.7 mm |
|---|---|
| Length | 32.9 m |
| Material | vinyl |
| Thickness | 0.0001 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 16.12 excl. VAT
/ Each
£ 19.34 incl. VAT
- In stock: Next day delivery