DYMO RHINO 19MM BLACK ON WHITE FLEXIBLE NYLON TAPE (18489 )
Dymo Rhino Flexible Nylon Tape
See technical informationSee documentsReferences
Dymo:18489
Rubix:2583206
EAN:0071701184894





Documents
Product details : DYMO RHINO 19MM BLACK ON WHITE FLEXIBLE NYLON TAPE (18489 )
Dymo Rhino Flexible Nylon Tape is specifically designed for wire and cable marking. It has excellent adhesion to flat and curved surfaces, even textured or powdered surfaces, and is resistant to heat and UV. Not suitable where the label may come into contact with water, oils or solvents (consider Vinyl or Polyester).
Strengths
Thermal transfer printing technology - no smudging, smearing or fading
Flexible nylon conforms and sticks tightly to wires, cables, curved and textured surfaces
Won't curl or fall off
Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more
Easy-to-peel, split-back design makes applying labels quick and easy
Quality tape for your label maker
Flexible nylon conforms and sticks tightly to wires, cables, curved and textured surfaces
Won't curl or fall off
Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more
Easy-to-peel, split-back design makes applying labels quick and easy
Quality tape for your label maker
Applications
For wires, patch panels, machinery, equipment, bins
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 3.5 m |
| Material | nylon |
| Thickness | 0.253 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 41.76 excl. VAT
/ Each
£ 50.11 incl. VAT
- Usually arrives within 14 working days