Dynamometer test bench
Filter Options
CATEGORIES
dynamometer test bench (7)
Brand
bahco
(6)
facom
(1)
7 Product(s) with 7 variant(s):
BAHCO TEA065 ADV.EASY.TESTER 3-65 N.M
- bahco:TEA065
- rubix:401A6116
- manufacturer :TEA065
- ean:7314150472246
- Delivery usually within ( 14 ) days
- Capacity:350 N.m
- Weight:2.7 kg
£ 1,323.84 excl. VAT
/ Each
BAHCO TEA003 ADV.EASY.TESTER 0.1-3.0N.M
- bahco:TEA003
- rubix:401A6115
- manufacturer :TEA003
- ean:7314150422180
- Delivery usually within ( 14 ) days
- Capacity:3 N.m
- Weight:1.4 kg
£ 1,512.95 excl. VAT
/ Each
BAHCO TEA010 ADV.EASY.TESTER 0.5-10 NM
- bahco:TEA010
- rubix:401A6129
- manufacturer :TEA010
- ean:7314150422197
- Delivery usually within ( 14 ) days
- Capacity:10 N.m
- Weight:1.4 kg
£ 1,512.95 excl. VAT
/ Each
BAHCO TEA1100 ADV.EASY.TESTER 50-1100N.M
- bahco:TEA1100
- rubix:401A6214
- manufacturer :TEA1100
- ean:7314150423170
- Delivery usually within ( 14 ) days
- Capacity:1100 N.m
- Weight:3.5 kg
£ 1,891.18 excl. VAT
/ Each
BAHCO TEA2100 ADV.EASY.TESTER 210-2100 NM
- bahco:TEA2100
- rubix:401A6254
- manufacturer :TEA2100
- ean:7314150465972
- Delivery usually within ( 14 ) days
- Capacity:2100 N.m
- Weight:3.5 kg
£ 2,190.75 excl. VAT
/ Each
FACOM CD.12A TORQUE CALIBRATION BENCH 1000NM
- facom:CD.12A
- rubix:270A2375
- ean:3662424077883
- Delivery usually within ( 14 ) days
- Capacity:1000 N.m
- Weight:125 kg
£ 11,647.22 excl. VAT
/ Each
BAHCO TEA350 ADV.EASY.TESTER 10-350N.M
- bahco:TEA350
- rubix:401A6130
- manufacturer :TEA350
- ean:7314150422210
- Delivery usually within ( 14 ) days
£ 1,424.70 excl. VAT
/ Each




