FACOM CD.12A TORQUE CALIBRATION BENCH 1000NM
Torque Calibration Bench
See technical informationSee documentsReferences
Facom:CD.12A
Rubix:270A2375
EAN:3662424077883
Documents
Product details : FACOM CD.12A TORQUE CALIBRATION BENCH 1000NM
Strengths
•Secure and stable fixture to ensure accuracy for calibration to ISO 6789
Calibrate wrenches up to 1000N.m capacity
Adjustable to ensure precise horizontal location
1200:1 gearbox for precise and controlled loading within prescribed time limits
For use with FACOM E.6000 series calibration sensors
Calibrate wrenches up to 1000N.m capacity
Adjustable to ensure precise horizontal location
1200:1 gearbox for precise and controlled loading within prescribed time limits
For use with FACOM E.6000 series calibration sensors
Technical specifications
Attributes
| Weight | 125 kg |
|---|
Show UNSPSC/ECL@SS
£ 11,647.22 excl. VAT
/ Each
£ 13,976.66 incl. VAT
- Delivery usually within ( 14 ) days