References
Festo:EAMH-86-16-C27.3-P
Rubix:390A9675
Manufacturer :2430402
EAN:4052568254230

Documents
Product details : FESTO 2430402 CLAMPING SLEEVE
Clamping sleeve EAMH-86-16-C27.3-P Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-86-16-C27.3-P Baugröße=86, Einbaulage=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 88,84 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 80.93 excl. VAT
/ Each
£ 97.12 incl. VAT
- Delivery usually within ( 6 ) days