References
Festo:HAPG-90
Rubix:391A2241
Manufacturer :539274
EAN:4052568177409

Documents
Product details : FESTO 539274 ADAPTER KIT
Adapter kit HAPG-90 Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=150 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 228,9 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 136.98 excl. VAT
/ Each
£ 164.38 incl. VAT
- Delivery usually within ( 16 ) days