References
Festo:EAMM-A-P6-38A-42A
Rubix:391A0078
Manufacturer :562644
EAN:4052568209216

Documents
Product details : FESTO 562644 AXIAL KIT
Axial kit EAMM-A-P6-38A-42A Size=33, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P6-38A-42A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 217,3 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 94.85 excl. VAT
/ Each
£ 113.82 incl. VAT
- Delivery usually within ( 6 ) days