Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
SMC AS1201F-M3-06A-X790 SPEED CONTROLLER
SMC AS1201F-M3-06A-X790 SPEED CONTROLLER
Speed Controller
References
smc:
AS1201F-M3-06A-X790
rubix:
120A4998
manufacturer :
01515540
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AS1201F-M3-06A-X790 SPEED CONTROLLER
This is a legacy product. Please contact us for the latest version.
Technical specifications
Attributes
Threading
metric
Material
pbt
Max. temperature
60
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.57
excl. VAT
/
Each
£
16.28
incl. VAT
Delivery usually within (
19
) days
Add to cart
Check our products from related categories
SMC VHK2-12F-12F HAND VALVE
SMC AS3200-03S-X785 PILOT CHECK VALVE
LEGRIS 7010 10 17 FLOW CONTROL D10 WITH THREAD 3/8IN BSPP
MECALINE 886583 FINGER VALVE 2-WAYS 6MM
SMC AS2002F-04 SPEED CONTROLLER
MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM
SMC AS2201FG-02-08A SPEED CONTROLLER
SMC ASP430F-U02-06-X352 SPEED CONTROLLER WITH PILOT CHECK VALVE
SMC AS4301F-G04-12A SPEED CONTROLLER
SMC AS2200-02-ST SPEED CONTROLLER
SMC AS1211FS-U10/32-03 SPEED CONTROLLER
SMC AS2201F-G02-08A SPEED CONTROLLER
SMC AS22R-G02-08 WITH PRESSURE REDUCTION FUNCTION - AS-R
PARKER COMPRESSION ELBOW L 12MM
SMC AKH06-00 CHECK VALVE