References
Festo:EASC-G1-75-500
Rubix:391A0587
Manufacturer :570877
EAN:4052568101084

Documents
Product details : FESTO 570877 COVERING
Cover EASC-G1-75-500 Size=75, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-75-500 Baugröße=75, Installation position=any, Corrosion resistance class KBK=2, Material note=RoHS compliant, Material information cover profile=(* Aluminium wrought alloy, * anodized)
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 60.49 excl. VAT
/ Each
£ 72.59 incl. VAT
- Delivery usually within ( 6 ) days