References
Festo:EASC-S1-26-100
Rubix:391A0605
Manufacturer :562715
EAN:4052568209391

Documents
Product details : FESTO 562715 COVERING KIT
Covering kit EASC-S1-26-100 suitable for EGSK electrical slide. Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=211 g
Cover kit EASC-S1-26-100 for covering the axis profile open at the top. Size=26, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=211 g
Technical specifications
Attributes
| Logistic Weight | 308,16 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 104.78 excl. VAT
/ Each
£ 125.74 incl. VAT
- Delivery usually within ( 2 ) days