Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP100X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 1000
CLIMB-IT BWP100X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 1000
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP100X3CRG6
rubix:
386A6797
manufacturer :
BWP100X3CRG6
Technical specifications
Platform height
1
m
Product details
Technical specifications
Product details : CLIMB-IT BWP100X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 1000
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Protects machinary/objects
Technical specifications
Attributes
Platform height
1
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,136.47
excl. VAT
/
Each
£
6,163.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT BWP100X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
CLIMB-IT CAW504 MOBILE STEPS WITH SAFETY GATE - 4 TREAD
CLIMB-IT GFP47Z GLASS FIBRE PLATFORM STEP - 7 TREADS + TOOL TRAY 1460
CLIMB-IT AHEC09GY EASY CLIMB STEPS - 9 TREAD 3205 X 950 X 2360 GREY
CLIMB-IT AHPI08GY PICKING STEPS - 8 TREAD 2955 X 745 X 1822 GREY
CLIMB-IT BWP25X4SQ CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 250
CLIMB-IT CAW510 MOBILE STEPS WITH SAFETY GATE - 10 TREAD
TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-009
CLIMB-IT AAD04PR DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREAD
CLIMB-IT AHWPS1808BL WORK PLATFORM 1800MM - 8 TREAD 2955 X 920 X 2885
CLIMB-IT AHWPS1203GY WORK PLATFORM 1200MM - 3 TREAD 1705 X 920 X 1555
CLIMB-IT AHWPE1804BL EASY SLOPE WORK PLATFORM 1800MM - 4 TREAD
CLIMB-IT AAP21 DOMED FEET HANDY STEPS - SIDE HANDRAIL 1185 X 540 X 540
CLIMB-IT SWW13C WIDE WORK STEPS - 3 TREAD AND 1 HANDRAIL 600 X 840
CLIMB-IT AHPI03GY PICKING STEPS - 3 TREAD 1705 X 745 X 840 GREY