Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
TUBESCA KING SIZE POD SIDE HANDRAIL 1274-064
TUBESCA KING SIZE POD SIDE HANDRAIL 1274-064
Handrail Section
References
tb davies:
1274-064
rubix:
2591385
ean:
5060169488977
Technical specifications
Weight
2
kg
Type
handrail section
Technical sheet / Technical file
Product details
Technical specifications
Product details : TUBESCA KING SIZE POD SIDE HANDRAIL 1274-064
Technical specifications
Attributes
Weight
2
kg
Type
handrail section
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.99
excl. VAT
/
Each
£
215.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLIMB-IT BWP100X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 1000 3 TREAD
CLIMB-IT CAH104 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 4 TREAD
CLIMB-IT SLS02G LOADING STEPS 2 TREAD - GALVANISED
CLIMB-IT SLS03P LOADING STEPS 3 TREAD - POWDER COATED BLUE
TB DAVIES 7 TREAD BRIDGING STEP
CLIMB-IT AHWPS1807GY WORK PLATFORM 1800MM - 7 TREAD 2705 X 920 X 2735
CLIMB-IT AHWS10GY WAREHOUSE STEPS - 10 TREAD 3455 X 1000 X 2050 GREY
CLIMB-IT BWP25X4CR CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 250
CLIMB-IT AAS05 UK WAREHOUSE ESSENTIALS SAFETY STEP - 5 TREAD 1200 X 83
CLIMB-IT BWP100X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 1000
CLIMB-IT CAP903 TELESCOPIC WORK PLATFORM
CLIMB-IT AAD04SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 4 TREAD
TUBESCA 3 TREAD KING SIZE POD
CLIMB-IT CAG305 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 5 TRE
CLIMB-IT BWP50X4G9 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 500 1 TREAD 9