CLIMB-IT AHWPS1808GY WORK PLATFORM 1800MM - 8 TREAD 2955 X 920 X 2885
Work Platform - 1800mm Platform
See technical informationSee documentsReferences
Climb-It:AHWPS1808GY
Rubix:261A3581

Documents
Product details : CLIMB-IT AHWPS1808GY WORK PLATFORM 1800MM - 8 TREAD 2955 X 920 X 2885
4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 2955 x 920 x 2885mm
no. of treads = 8
Load Capacity = 300kg
platform height = 2000mm
Technical specifications
Attributes
| Platform height | 2000 m |
|---|---|
| Number of rungs | 8 |
| Type | work platforms |
Show UNSPSC/ECL@SS
£ 2,708.10 excl. VAT
/ Each
£ 3,249.72 incl. VAT
- Delivery usually within ( 31 ) days
