Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
CLIMB-IT BWP50X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X4CRG8
rubix:
386A6800
manufacturer :
BWP50X4CRG8
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,649.62
excl. VAT
/
Each
£
6,779.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT GFS35Z GLASS FIBRE SWINGBACK STEP - 5 TREADS + TOOL TRAY 990
CLIMB-IT BWP50X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 500 2
CLIMB-IT AHWPS1209BL WORK PLATFORM 1200MM - 9 TREAD 3205 X 950 X 1900
CLIMB-IT AHWPS1803BL WORK PLATFORM 1800MM - 3 TREAD 1705 X 920 X 2135
TB DAVIES 10 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-010
TBDAVIES SUMMIT 3 TREAD PROFESSIONAL PLATFORM STEP 1203-003
PINNACLE SMART POD 1274-052
CLIMB-IT AAP20 DOMED FEET HANDY STEPS 630 X 540 X 540 BLUE
TB DAVIES 8 TREAD WAREHOUSE STEP 1275-008
CLIMB-IT AAD05SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 5 TREAD
CLIMB-IT AHEC10GY EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 GREY
CLIMB-IT AHWPE1804GY EASY SLOPE WORK PLATFORM 1800MM - 4 TREAD
CLIMB-IT AHEC04BL EASY CLIMB STEPS - 4 TREAD 1955 X 800 X 1310 BLUE
CLIMB-IT AAD05PB DOMED FEET STEPS WITH PUNCHED TREAD - 5 TREAD
CLIMB-IT AHWPE1809BL EASY SLOPE WORK PLATFORM 1800MM - 9 TREAD