• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106

SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106

Easy9+

See technical informationSee documents

References

Schneider Electric:EZ9F16106
Rubix:80379591
brand logo
brand logo

Technical specifications

Voltage230 V
Amperage6 A

Documents

Product details : SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106


Eazy 9 MCB 1P 6A B

Technical specifications


Attributes
Voltage230 V
Amperage6 A
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PROTEUS XL16CRK 16A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)MOELLER CIRCUIT BREAKER PKZM0-1.6PROTEUS 1020/2 20 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES LFN10G32 500V 32A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)SCHNEIDER A9F53132 MINIATURE CIRCUIT BREAKER, SINGLE POLE, 32ALAWSON FUSE TCP100 100A LAWSON-TCP100LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MMSCHNEIDER MOTOR CIRCUITBREAKER GV2ME02SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10MCG DL1-11 AUX CONTACT BLOCK 1 NO + 1 NC (H)50 MM X (W)24 MM X (D)39 MLAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MMPROTEUS ACP66CMUA CONTRACTOR PACK 6&6 DUAL TYPEA RCD METAL (H)256 MM XNSD32 BUSSMAN INDUST/GEN FUSESCHNEIDER A9F54120 MINIATURE CIRCUIT BREAKER, 1 POLE, 20A, TYPE CPROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap