PROTEUS ACP66CMUA CONTRACTOR PACK 6&6 DUAL TYPEA RCD METAL (H)256 MM X
RCD Metalclad Consumer Unit
See technical informationSee documentsReferences
Proteus Switchgear:ACP66CMUA
Rubix:234A8341
Documents
Product details : PROTEUS ACP66CMUA CONTRACTOR PACK 6&6 DUAL TYPEA RCD METAL (H)256 MM X
Contractor Pack 6&6 Dual Typea RCD Metal (H)256 mm x (W)417 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
£ 132.39 excl. VAT
/ Each
£ 158.87 incl. VAT
- Delivery usually within ( 3 ) days

