• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MM

LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MM

House Service Fuse-Link

See technical informationSee documents

References

Lawson Fudes:MF80
Rubix:234A8254
brand logo
brand logo

Technical specifications

Voltage415 V
Amperage80 A

Documents

Product details : LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MM


80A Hrc Fuse (L)57 mm x (Dia)30.16 mm

Technical specifications


Attributes
Voltage415 V
Amperage80 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON S5001 1A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10SCHNEIDER EZ9D16810 1+N POLE TYPE AB RCBO, 10A EZ9, 6 KAMCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMSCHNEIDER EASY9 RCBO 1P 20A EZ9D16820PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)PROTEUS AYXLM4U 4 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2SCHNEIDER 10A RCD SINGLE POLE SEE110C03LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)PROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (HSCHNEIDER CIRCUIT BREAKER GV2ME16BG ELECTRICAL CUMB10 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MSCHNEIDER MOTORCIRCUITBREAKER GV2P16PROTEUS RCBO XL45CRSCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MMLGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap