• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MM

LAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MM

Street Lighting Fuse-Link

See technical informationSee documents

References

Lawson Fudes:LST4
Rubix:234A8266
brand logo
brand logo

Technical specifications

Voltage240 V
Amperage4 A

Documents

Product details : LAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MM


4A Hrc Fuse (L)48 mm x (Dia)12.7 mm

Technical specifications


Attributes
Voltage240 V
Amperage4 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS 1063/3 63 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5SIEMENS NH-SIZE 00 FUSELINK 3NA3822PROTEUS XL40CRK 40A 30MA 6KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)1LAWSON FUSES NIT20 20A HRC FUSE (L)56 MM X (DIA)12.7 MMSCHNEIDER RCD 40A 30MA 4P A9R41440PROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVIPROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMBUSSMANN 10A HRCFUSE A1 BUSSMANN-NITD10PROTEUS SPD/T2 SURGE PROTECTION DEVICE - T2 - 40KA (H)90 MM X (W)36 MMPROTEUS 125S3 125A TP SWITCH DISCONNECTOR (H)85 MM X (W)52.5 MM X (D)6LAWSON FUSES LFN10M10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)SCHNEIDER THERMAL OVERLOAD LRD05PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XBG ELECTRICAL CUMB32 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap