Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner
SIEVERT 2295-01 EASY JET BLOW LAMP 7/16 EU CONNECTION
SIEVERT 2295-01 EASY JET BLOW LAMP 7/16 EU CONNECTION
Easyjet Kit
References
sievert:
2295-01
rubix:
096005
ean:
7314522295015
Technical specifications
Type
Easyjet Kit
Gas
Propane/Butane
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT 2295-01 EASY JET BLOW LAMP 7/16 EU CONNECTION
Blowtorch complete with anti-flare protection, base and with 350g gas mix cartridge. Piezo ignition and fixed 1400 Watt burner.
Technical specifications
Attributes
Type
Easyjet Kit
Gas
Propane/Butane
Model
2295
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.53
excl. VAT
/
Each
£
94.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT S3460KITX ROOFING TORCH 4M
SIEVERT 253501 POWER JET GAS TORCH
SIEVERT HANDYJET BLOWTORCH 238201
SIEVERT PAUTOKITX TORCH AUTOMATIC
SIEVERT ROOFING TORCH S3460
SIEVERT STANDARD BURNER 3940-02
SIEVERT PIN POINT BURNER 393902
SIEVERT POWER JET PIN POINT BURNER 870201
SIEVERT S3460KITX ROOFING TORCH 4M
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 50MM POWER BURNER 294402
SIEVERT 350701 NECK TUBE 500MM
SIEVERT STANDARD BURNER 2941-02
SIEVERT 350101 3501 78MM NECK TUBE
SIEVERT 294302 PRIMUS PINPOINT BURNER