Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT 294302 PRIMUS PINPOINT BURNER
Heating burner tip Sievert
References
sievert:
294302
rubix:
80316326
ean:
7314522943022
Product details
Technical specifications
Product details : SIEVERT 294302 PRIMUS PINPOINT BURNER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 870701 POWERJET CYCL1 BURNER
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT STANDARD BURNER 3940-02
SIEVERT PIN POINT BURNER 393902
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT STANDARD BURNER 3941-02
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT STANDARD BURNER 2941-02
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
PRIMUS PIN POINT BURNER 3938-02
SIEVERT 32MM POWER BURNER 294202