Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT STANDARD BURNER 2941-02
SIEVERT STANDARD BURNER 2941-02
Standard Burner
References
sievert:
294102
rubix:
094155
ean:
7314522941028
Technical specifications
Type
Standard Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT STANDARD BURNER 2941-02
Strengths
Standard burners with brush-type flames for all kinds of soft soldering/small heating applications
For connection to Sievert Pro necktubes
Technical specifications
Attributes
Type
Standard Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.82
excl. VAT
/
Each
£
32.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT PIN POINT BURNER 393902
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT 60MM POWER BURNER 296001
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT STANDARD BURNER 3941-02
SIEVERT POWER JET PIN POINT BURNER 870201
PRIMUS PIN POINT BURNER 3938-02
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 50MM POWER BURNER 294402
SIEVERET PROMATIC 28MM SOFT FLAME BURNER