Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT STANDARD BURNER 3940-02
SIEVERT STANDARD BURNER 3940-02
Burners For Soft Soldering
References
sievert:
394002
rubix:
094153
ean:
7314523940020
Technical specifications
Type
Soldering Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT STANDARD BURNER 3940-02
Standard burners with brunch like flames for all kinds of soft soldering and small heating applications. Brass construction, suitable for precision work such as gold and silver work. Suitable for connection to the Sievert necktubes
Technical specifications
Attributes
Type
Soldering Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.25
excl. VAT
/
Each
£
33.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT POWER JET PIN POINT BURNER 870201
SIEVERT PIN POINT BURNER 393902
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT STANDARD BURNER 2941-02
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT 32MM POWER BURNER 294202
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT 50MM POWER BURNER 294402
SIEVERT 60MM POWER BURNER 296001
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT POWERJET SOFT FLAME BURNER 871001