INA LFE12-1 JOURNAL TRACK ROLLER
Eccentric Bolts For Track Rollers Lfr
See technical informationSee documentsReferences
INA:LFE12-1
Rubix:110A2408
EAN:4012802054538

Documents
Product details : INA LFE12-1 JOURNAL TRACK ROLLER
Adjusting gib for linear roller bearings. The bolts, which are made from high strength screw material. Depending on their intended purpose, they are supplied with a washer, nut, drive fit lubrication nipple and sealing cap. The eccentric designs LFE and LFE..-A1 allow the track roller guidance systems to be set clearance-free. The bolts, washers and nuts are corrosion-resistant.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 50 mm |
| Sealing | two metal shields |
| Outer diameter | 21 mm |
| Series | lfe |
| Material | steel |
| Thickness | 1.8 mm |
| Weight | 0.045 kg |
| Dyn. Load rating | 8400 N |
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- Delivery usually within ( 7 ) days
