Yoke type track roller
Inner diameter | 30 mm |
---|---|
Width | 100 mm |
Sealing | Two rubber seals |
Inner diameter | 30 mm |
---|---|
Width | 100 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKR..-2RS-XL |
Material | Steel |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 57000 N |
Outer diameter | 80 mm |
Usually arrives within 14 working days