Cam Follower (Stud-type Track Roller)
Inner diameter | 8 mm |
---|---|
Width | 11 mm |
Sealing | Two rubber seals |
Inner diameter | 8 mm |
---|---|
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Bearing steel |
Basic static load, radial - C0r | 3800 N |
Basic dynamic load, radial - Cr | 3300 N |
Outer diameter | 19 mm |
Usually arrives within 14 working days