Cam Follower (Stud-type Track Roller)
Inner diameter | 12 mm |
---|---|
Width | 14 mm |
Sealing | two rubber seals |
Inner diameter | 12 mm |
---|---|
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | c2 |
Series | kr |
Material | steel (bearing) |
Standard | eclass code:23-05-09-03 |
Outer diameter | 30 mm |
In stock: Next day delivery