Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
Economy Brush
References
hillbrush:
B1877Y
rubix:
2586025
ean:
00804548098327
Technical specifications
Type
Brush
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
Food service economy broom, polypropylene block, filled stiff polyester.
Technical specifications
Attributes
Type
Brush
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Sold out
Add to cart
Check our products from related categories
VIKAN 31742 GRN BROOM 410MM SOFTHARD
HILLBRUSH BB3 MEDIUM 465MMX60MM 1 PINT BOTTLE BRUSH
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
VIKAN 70142 GRN MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
"SPARTEX VZ.20136/B 12"" SOFT HYGIENE BROOM BLUE"
HILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSH
VIKAN SQUEEGEE HANDLE 1.5M 29594
VIKAN 525252 BLK MULTI BRUSHRIM CLEANER 290MM SOFTSPLIT
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
ROBERT SCOTT 103171 EXEL 54 INCH RED MOP HANDLE SINGLE
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
HILLBRUSH B770R PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB RED
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE