VIKAN 525252 MULTI BRUSH/RIM CLEANER 310MM SOFT/SPLIT BLACK
VIKAN 525252 BLK MULTI BRUSHRIM CLEANER 290MM SOFTSPLIT
See technical informationReferences
Vikan:525252
Rubix:271A3051
EAN:5705025252520




Product details : VIKAN 525252 MULTI BRUSH/RIM CLEANER 310MM SOFT/SPLIT BLACK
Easily clean all kinds of small surfaces with this all-round Multi Brush and Rim Cleaner.
Technical specifications
Attributes
| Type | multi brushrim cleaner |
|---|---|
| Length | 29 cm |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- Usually arrives within 14 working days