VIKAN 53764 TUBE BRUSH 20MM 500MM MEDIUM RED
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
See technical informationReferences
Vikan:53764
Rubix:124A6078
EAN:5705020537646
Product details : VIKAN 53764 TUBE BRUSH 20MM 500MM MEDIUM RED
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
| Length | 5 cm |
|---|---|
| Width | 2 cm |
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
- Usually arrives within 14 working days


