Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
Brooms and brushes Vikan
References
vikan:
31784
rubix:
235A3569
ean:
5705020317842
Product details
Technical specifications
Product details : VIKAN 31784 410MM SOFTSPLIT RED BRUSH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.07
excl. VAT
/
Each
£
18.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH B809BLK PROFESSIONAL MEDIUM 457MM SWEEPING BROOM BLACK
VIKAN 70475 WHT HIGHLOW BRUSH 265MM MEDIUM
VIKAN 31794 BROOM HEAD RED
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT
ROBERT SCOTT 103171 EXEL 54 INCH RED MOP HANDLE SINGLE
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
VIKAN 70609 BLK WALLFLOOR WASHING BRUSH 305MM HARD
"SPARTEX CD.16/BA/F4 16"" UTILITY BROOM WITH STIFF BASSINE & RED PVC BR"
VIKAN 3199/2 BROOM SOFT 600MM 31992
VIKAN 53766 YEL TUBE BRUSH 20MM 500MM MEDIUM
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
SPARTEX HR/DSM.80/R MIDI 80G NON WOVEN SOCKET MOP HEAD C/W RED CAP
HILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK