EDDING 400 BLUE PERMANENT MARKER PACK 10


edding 400 permanent marker red

References
edding:400 PERMANENT MARKER BLACK
rubix:275A4199
manufacturer :4-400001
ean:4004764315772
brand logo
brand logo
Technical specifications
ColourBlack
Tip typeRound
Type of markingPermanent
See all Specifications

Product details : EDDING 400 BLUE PERMANENT MARKER PACK 10


Permanent marker for fine-lined marking and labelling of almost all materials, e.g., paper, cardboard, metal, plastic and glass. The round nib has a stroke width of 1 mm. Waterproof and wear-resistant on almost all surfaces. The product is refillable with edding MTK 25 refill service and edding T 25, T 100 and T 1000 refill inks. Suitable spare nibs (edding 25/400 spare nibs) are available. Low-odour ink with no added toluene/xylene.

Strengths

Long lasting marks on a variety of materials. Fine stroke. Ready to use. Practical clip prevents rolling away and can be secured on clothes and objects. Cap can be stored on the end of the barrel to prevent risk of losing it. Broad colour assortment. High-quality brand product. Made in Germany.

Applications

Carton/Cardboard, Ceramic, Concrete/Stone, Foils, Glass, Leather, Metal/Steel/Iron, Paper, Plastic, Polystyrene, Rubber, Terracotta, Wood

Technical specifications


Attributes
ColourBlack
Tip typeRound
Type of markingPermanent
Tip size1 mm
Show UNSPSC/ECL@SS
£ 18.84 excl. VAT
/ Each
£ 22.61 incl. VAT
  • Usually arrives within 14 working days