ANSELL EDGE 48-929 CUT NITRILE GLOVES 4X43C 9 L
EDGE® 48-929 medium-duty work gloves
See technical informationReferences
Ansell:48-929/9
Rubix:245A6046
Manufacturer :48929090
EAN:0076490436117

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : ANSELL EDGE 48-929 CUT NITRILE GLOVES 4X43C 9 L
Medium-duty work gloves for secure grip and protection against abrasion, cuts and oil.
KEY FEATURES AND ADVANTAGES
NBR coating: For safety gloves with superior grip and skin protection
EN 420 and EN 388 certified: Protection against mechanical hazards
Elastic knit wrist: For improved wrist protection and comfort.
KEY FEATURES AND ADVANTAGES
NBR coating: For safety gloves with superior grip and skin protection
EN 420 and EN 388 certified: Protection against mechanical hazards
Elastic knit wrist: For improved wrist protection and comfort.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | fiber glass |
| Usage environment | dry |
| Colour | white |
Show UNSPSC/ECL@SS
£ 7.19 excl. VAT
/ Each
£ 8.63 incl. VAT
- In stock: Next day delivery