References
Tegera:921-11
Rubix:386A2271
EAN:7392626055735


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Product details : TEGERA 921 TEXTILE GLOVE 11 2XL
Soft and flexible textile glove with phthalate free, white colored, vinyl dots. Made of 15 gg knitted cotton, without any seams, with great fit, good grip, and good fingertip sensitivity. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for fine assembly and inspection work in dry environments. You can find the right size by the color of the cuff.
Soft, flexible, breathable textile glove with good grip and fingertip sensitivity.
Strengths
Phthalate-free, Soft, Thin
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
- Usually arrives within 14 working days