POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
Grip It® Oil
See technical informationReferences
Polyco Healthline:GIO/10
Rubix:2518889


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
Seamless knitted nylon liner with dual nitrile coating. Handling: Providing ultimate abrasion protection and gripping ability. Utilising two layers of nitrile; fully coating the hand and the second coating the palm.
Durable: Delivers excellent abrasion protection, durability and a long life expectancy.
Comfort: The contoured design together with the soft seamless knitted nylon liner and resilient nitrile coating ensures ultimate comfort. Knit Wrist: Elasticated knitted wrist ensures a secure fit and keeps hands free from dust and debris. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
Standard : EN388_4122X
Comfort: The contoured design together with the soft seamless knitted nylon liner and resilient nitrile coating ensures ultimate comfort. Knit Wrist: Elasticated knitted wrist ensures a secure fit and keeps hands free from dust and debris. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
Standard : EN388_4122X
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | seamless knitted nylon |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
- In stock: Next day delivery