POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 11 PK1


Grip It® Oil Gauntlet C1 (35cm)

References
polyco healthline:GIOG1/11
rubix:80296238
brand logo
brand logo
Technical specifications
Size11

Product details : POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 11 PK1


Seamless knitted chemical resistant gauntlet with dual nitrile coating. Handling: A flexible and robust glove that utilises two layers of nitrile coating to provide ultimate grip, abrasion protection and durability Thickness : 1,2mm Grip: The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments.
Chemical Resistance: Provides good protection against a wide range of chemicals, including strong detergents, oils and certain solvents. Comfort: Resilient dual nitrile coating and soft seamless knitted liner provides an ultimate level of comfort. Food Contact: Tested in accordance with EN1186 making it suitable for food contact.
Standard : EN388_4121X, EN374-1 Type A KLMNOPT, EN407_X2XXXX, EN1149, Food Contact Grip design : Sandy AQL : 1.5

Technical specifications


Attributes
Size11
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
  • Usually arrives within 14 working days