References
Ansell:48-700-9
Rubix:394A3302
Manufacturer :48700090

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
Product details : ANSELL EDGE 48-700 CUT WRAPPED YARN GLOVES 3X4XC 9 L
• The gloves are made with a seamless liner as well as a knitted wrist to offer close fit in cut-resistant applications.
• The reinforced thumb crotch increases abrasion resistance, which also adds to glove durability.
• Compliant with FDA food handling requirements.
• Compliant with the following provisions: the EC-regulation 1935/2004 and the EC-regulation 2023/2006 related to Good Manufacturing Practices (GMP) for Materials and Articles intended to come in contact with Foodstuffs.
High level of cut and abrasion resistance with high comfort and dexterity.
Strengths
• Good level of dexterity and flexibility.
• High level of cut &abrasion resistance.
• May be used as a liner under another glove.
• Reinforced thumb crotch for longer performance.
Applications
Slicing, cutting and shopping|Cleaning and changing slicer blades in delis and supermarkets|Defeathering and skinning|Assembly and finishing|Body assembly|Machine tool operation|Sheet metals and metalwork
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
| Main material | hdpe |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days