Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 9
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 9
HyFlex 11919
References
ansell:
11-919-09
rubix:
2575434
manufacturer :
11919090
ean:
0076490053772
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 9
HyFlex 11-919 is an ideal glove for use in oily and grimy work environments.
The seamless nylon liner provides an optimal fit, for comfort and dexterity.
This glove is covered in a layer resistant to polluted pieces being handled.
High flexibility and dexterity for an optimum comfort in use.
Strengths
Excellent resistance to abrasion
Excellent dexterity
Liquid repellent against oil, grease and dirt
Suitable for food handling
Also available in vend pack
Applications
Assembly of white goods|Maintenance|Preparation of site - unloading of lines and valves|Metal Fabrication|General handling|Quality control
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
ESD
No
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.17
excl. VAT
/
Each
£
6.20
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 12 LEATHER GLOVE 8 M
TEGERA 957 SYNTHETIC GLOVE 7 S
TEGERA 113 LEATHER GLOVE 10 XL
ANSELL 11-725 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 8
PORTWEST A250YERL TERGSUS GLOVE YELLOW SIZE L
TEGERA 8833 SYNTHETIC GLOVE 6 XS
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
TEGERA 921 TEXTILE GLOVE 7 S
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 8/M
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
GISS 855067 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 6
BEESWIFT CANCHQPN CANADIAN HIGH QUAL B-FLEX 4X44A RIGGER GLOVE 10
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 8
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 10 XL