Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
HyFlex 48102
References
ansell:
48-102-08
rubix:
2527016
manufacturer :
48102080
ean:
0076490446819
Technical specifications
Size
8
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
Excellent abrasion resistance for an extended wear life
Thin liner and coating offering great dexterity and flexibility
HyFlex® 48-102 allows extreme tactility where precision is required
Excellent comfort and dexterity.
Strengths
Fine and stretchable stitches for an excellent comfort
Excellent dexterity and tactility
Excellent abrasion resistance
Low-lint glove
Applications
Machine tool operation|Finishing works|General handling|Packaging
Technical specifications
Attributes
Size
8
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Dry
Length
240
mm
Colour
Grey
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 630 TEXTILE GLOVE 10 XL
TEGERA 5114 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 88700 LEATHER GLOVE 11 2XL
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 9
TEGERA 8852 OIL GRIP 4111X GLOVES 12 3XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 10
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 9
SKYTEC SKG00026FH TROMSO COLD PROTECTION GLOVES BLACK 9/L
GISS 880358 QS-CUT PU CUT C GLOVE 4X43C SIZE 8
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 8
TEGERA 321 SYNTHETIC LEATHER GLOVE 10 XL