References
Ansell:76-100-9
Rubix:80081406
Manufacturer :76100090
EAN:0076490495909

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Product details : ANSELL EDGE 76-100 MULTIPURPOSE COTTON GLOVES 002XA 9 L
- Glove construction allows good air flow to the hand.
- Due to its cotton liner this glove offers softness and comfort.
Light, stretchy gloves available in various materials and finishes.
Strengths
- Seamless glove for a longer and more comfortable wear. Can be worn on their own or as liners
- Ambidextrous. No need to pair, therefore more economical
- All styles washable at 40°C. Will not shrink, stiffen or lose their shape. More hygienic for the wearer. Better value for the provider
Applications
Delivery of parts to production line|Delivery of vehicles to expedition area|Loading and unloading rough parts or boxes
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Size | 9 |
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | cotton |
| Usage environment | dry |
| Material | lightweight cotton |
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
- In stock: Next day delivery