POLYCO SHIELD GH700 DUAL LATEX THERMAL GLOVE 2232X BLUE/BLK SZ 10 PK1
POLYCO SHIELD GH700 DUAL LATEX THERMAL GLOVE 2232X BLUE/BLK
See technical informationSee documentsReferences
Polyco Healthline:GH700-10
Rubix:405A8755
Manufacturer :GH700-10





Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : POLYCO SHIELD GH700 DUAL LATEX THERMAL GLOVE 2232X BLUE/BLK SZ 10 PK1
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | latex |
| Colour | beige |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days