TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M


Synthetic glove TEGERA 8803 INFINITY

References
tegera:8803-8
rubix:80434968
ean:7340118319032
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M


TEGERA® 8803 Infinity, Synthetic glove, nitrile, nitrile foam/waterbased PU, 3/4 dipped, double-dipped, nylon, spandex, 18 gg, foam grip pattern, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, oil and grease resistant, waterproof palm, for
Colour :Black/Yellow

Strengths

Resistance: Gloves offer excellent levels of tear and abrasion resistance in various dip geometries
Grip: Gloves come with foam patterning which provides excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity
brand logo
brand logo

Technical specifications


Attributes
Size8
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleKnitted
MaterialNylon / Spandex
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
  • Usually arrives within 14 working days