FACOM EH104.J3 1/4 DR 25MM HEXAGON SOCKET SET 3PCE 4MM
EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws
See technical informationReferences
Facom:EH104.J3
Rubix:243A9771
EAN:3148518204804



Product details : FACOM EH104.J3 1/4 DR 25MM HEXAGON SOCKET SET 3PCE 4MM
EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x50x15 mm |
| Package weight | 20 g |
| Number of elements | 3 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- Delivery usually within ( 14 ) days
