Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
WERA 071116 K'FORM KOMPAKT 60 METRIC STAINLESS 17PC
WERA 071116 K'FORM KOMPAKT 60 METRIC STAINLESS 17PC
Kraftform Kompakt 60
References
wera:
05071116001
rubix:
2518100
ean:
4013288115713
Technical specifications
Number of elements
17
Imprint
multiple imprint
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 071116 K'FORM KOMPAKT 60 METRIC STAINLESS 17PC
Pouch with bits in kraftform holder 3816 r with rapidaptor quick-release chuck and multi-component kraftform handle for low-fatigue working. Stainless design to prevent the formation of extraneous rust.
Technical specifications
Attributes
Number of elements
17
Imprint
multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.87
excl. VAT
/
Each
£
100.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 347153 BITCHECK 10 PZ BITORSION 2 PZ BTH 10PC
BAHCO 1/4 STANDARD BIT AND SKT SET IMPERIAL 26 PIECES
ROEBUCK BITS & BIT HOLDER 30 PIECE SLT PHILLIPSTORX POZI 6POINT 787669
WERA 071110 BC10/9 BITCHECK PH/PZ/TX/QR STAINLESS TORSION 10PC
BRITOOL EXPERT 1/4 INCH 25MM BIT HEX SOCKET 8MM PACK OF 6 E113657
STANLEY 1-13-907 BIT & SOCKET SET OF 39 + RATCHET END METRIC 1/4 DRIVE
DRAPER 40850 SCREWDRIVER SET 70 PIECE IN BMC SS70
ROEBUCK BIT HOLDER SET 10 PIECE PH/PZ/TORX 867988
"FACOM EH103.J3 1/4"" 25MM HEXAGON SOCKET SET 3PCE"
FACOM E.611 10 50MM-BIT BOX
WERA 071109 BCSTAINLESS/30 BITCHECK HEX/PH/PZ/TX TORSION 30PC
WERA 056158 8067-6BO BITCHECK SECURITY TX EXTRA TOUGH 7PC
FACOM E.120 BOX OF 28 BITS
FACOM EH102.5.J3 3 BITS SET EH.1025
MILWAUKEE 4932492006 SHOCKWAVE IMPACT DUTY CD SET (56PC)