References
Sandvik Coromant:393.14-20 100
Rubix:1029893
Manufacturer :5760505

Product details : SANDVIK 393.14-20 100 ER COLLET 5760505
ER Collets
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Clamping diameter | 21 mm |
| Length | 31.5 mm |
| Pincer/pliers | functionele lengte (lf): 11,16 |
| Tool holder | er20 collet holder |
| Finishing | steel |
| Clamping range, minimum | 9 mm |
| Clamping range, maximum | 10 mm |
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ Each
£ 52.20 incl. VAT
- Usually arrives within 14 working days
