Hub for Tyre Coupling
Size | 180 |
---|
Size | 180 |
---|---|
Material | cast iron |
Min. temperature | -15 °C |
Max. temperature | 70 °C |
Outer diameter | 398 mm |
Nominal torque | 5485 N.m |
Max speed | 1500 rpm |
Angular offset | 4 ° |
Radial offset | 3 mm |
Weight | 49.1 kg |
Type | h -external |
In stock: Next day delivery