LOCTITE 2485735 TEROSON MS 935 290ML BLACK


Elastomeric MS

References
teroson:1981862
rubix:243A4790
ean:4058093022542
TEROSON MS 935 BK CR290ML M/L
brand logo
Technical specifications
ColourBlack
Capacity290 ml
See all Specifications

Product details : LOCTITE 2485735 TEROSON MS 935 290ML BLACK


TEROSON MS 935 is a medium/high strength industrial elastic adhesive. It has a broad adhesion range and does not require the use of a primer. The product offers excellent UV and weathering resistance along with the potential to be over-painted. TEROSON MS 935 is easy to smooth and offers thixotropic properties for good sag-resistance.

Strengths


medium/high strength
excellent environmental resistance
no primer required
can be over-painted

Applications

Medium/high strength industrial sealant. Broad adhesion range and good weathering resistance. Can be painted over.

Technical specifications


Attributes
ColourBlack
Capacity290 ml
Min. temperature-40 °C
Max. temperature100 °C
Drying time3 min
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
  • Sold out