3M 7100200489 3M EPOXY ADHESIVE DP190 48.5ML GRAY MOQ 12


3M™ Scotch-Weld™ Epoxy Adhesive DP190 Grey

References
3m:1196319
rubix:259A7676
manufacturer :7100200489
ean:04054596677234
brand logo
brand logo
Technical specifications
ColourGrey
Capacity48.5 ml
See all Specifications

Product details : 3M 7100200489 3M EPOXY ADHESIVE DP190 48.5ML GRAY MOQ 12


Bond 3M™ Scotch-Weld™ Epoxy Adhesive DP190 to a wide range of materials, such as metals, ceramics, wood, fibreboard, glass, rubber and many plastics. Our two-part epoxy adhesive has high shear and peel strength. It adheres with tough, strong bonds and offers an extended work life. The adhesive is designed with low viscosity formulation to give additional time for adjustment and make application easy.
3M™ Scotch-Weld™ Epoxy Adhesive DP190 is a two-part epoxy adhesive that delivers exceptional performance with high shear and peel strength. Extremely compatible, we formulated this epoxy adhesive to bond to a wide range of materials, such as metals, ceramics, wood, fiberboard, glass, rubber and many plastics.

Strengths

Use a tough high shear and peel strength adhesive;Apply with ease with a low viscosity formulation;Get a two-part epoxy adhesive that’s highly compatible with many different materials;Formulated with low viscosity for easy dispensing;Medium (Grey) or low (Translucent) viscosity and self-leveling

Applications

Plastic to metal bonding ; Wood to metal bonding ; Wood to plastic bonding ; Semi-flexible potting compound

Technical specifications


Attributes
ColourGrey
Capacity48.5 ml
Min. temperature-55 °C
Max. temperature80 °C
Drying time90 min
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
  • Usually arrives within 14 working days