LEGRIS 8MM ELBOW 3102-08-00


Elbow 3104

References
parker legris:3102 08 00
rubix:80349337
ean:0820099209326
3102 - EQUAL AND UNEQUAL ELBOW
brand logo
Technical specifications

Product details : LEGRIS 8MM ELBOW 3102-08-00


Connection at a 90° angle of 2 tubes of equal or different diameters. Prevents constriction of tube inner diameter .
- solid construction, compact, aesthetic and unobtrusive for better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
Logistic Weight4 g
Package weight52 g
Connection 18
Connection 28
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 4.05 excl. VAT
/ Each
£ 4.86 incl. VAT
  • Usually arrives within 14 working days