SMC KQ2U04-00 FITTING


One-Touch Fitting Series KQ2

References
smc:KQ2U04-00
rubix:4544820
brand logo
brand logo
Technical specifications

Product details : SMC KQ2U04-00 FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight9 g
Connection 14
Length33 mm
MaterialC3604;PBT;PP
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
  • Delivery usually within ( 4 ) days